Beli chemical pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wilo Pump Chemical Transfer (Pompa Kimia)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Injecta Pump Chemical TP Series (Pompa Kimia)atribut:
- Material: PVC
- Protection Degree: IP55
- LITTLE GIANT Pump Centrifugal Chemical Resistant Magnetic Drive Straight (Pompa Sentrifugal)Deskripsi:These magnetic-drive straight centrifugal pumps utilize magnets to turn the impeller inside the housing. Their intake connection is in-line with the impeller's eye and pump shaft. The impeller and pumping fluid are separate from the motor's drive shaft, making these pumps suited for handling corrosive liquids.atribut:
- Frequency (Hz): 60
- Max. Specific Gravity: 1.1
- Phase: Single
- TRANZGEAR Helical Gear Motor (W/O Motor TR-97)atribut:
- Type: TR-97
- Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)Deskripsi:Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used. Pump body is made from glass filled polypropylene with Ryton veins. Seals are from Vitron rubber and all hardware is stainless steel. Strainer fitted at the suction tube inlet stops contaminants. Threaded polypropylene suction tube and a choice of 2inch bung adaptors for use on both plastic and metal drums of capacities 50ltr and 205ltr. For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products. Delivery 5ltr per 20 turns of the handle). DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine.atribut:
- Discharge per Stroke: 250ml
- Weight Each: 3.0Kg
- Suction Tube Length: 480-900mm
- Suitable for Containers: 205ltr 50ltr
- Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Water
- Part Number: KEN5403800K
- Pump Type : Rotary
- Kenji Pump Chemical (Pompa Kimia)atribut:
- Speed (rpm): 2900
- Voltage (V): 380
- Discharge (inch): 1-1.5
- Capacity (L/minute): 200
- Head (m): 12
- Material: PVDF (Polyvinylidene fluoride)
- DAYTON Pump Centrifugal Chemical Resistant Straight (Pompa Sentrifugal)Deskripsi:Polypropylene housing chemical-resistant centrifugal pumps are made of lightweight plastic that is highly resistant to corrosives.atribut:
- UNSPSC: 40151503
- Bearing Type: Ball
- Case Pressure (Maximum) (psi): 100
- Compatible Motor Frame: 56J NEMA
- Discharge Pipe Size (inch): 1-1/2
- Discharge Pipe Type: NPT
- Discharge Port (inch): 1-1/2 NPT
- Discharge Rotation: None
- Duty cycle: Continuous
- Electrical Connection Type: Hardwired
- For Use With Potable Systems: No
- Frequency (Hz): 60
- Impeller Design: Closed
- Intake Pipe Size (inch): 1-1/2
- Intake Pipe Type: NPT
- Maximum Ambient Temperature (°F): 104
- Maximum Motor Speed (rpm): 3450
- Overall Height (inch): 7.5
- Priming: Manual
- Seal Type: Mechanical
- Shaft Material: Stainless Steel
- Shaft Outer Diameter (inch): 5/8
- Solid Diameter (Maximum) (inch): 0.25
- Specific Gravity (Maximum): 1
- Standards: cULus Listed
- Suction Port (inch): 1-1/2 NPT
- Viscosity (Maximum) (SUS): 100
- Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)Deskripsi:The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".- JCMB Series are Microprocessor based digital control solenoid driven metering pumps with simple operation and stable operation.atribut:
- Motor Voltage (V): 220
- Frequency (Hz): 50
- Inlet & Outlet Pipe Diameter (mm): In 5.5 & Out 9.5
- Material: Pump Head : PVDF; Suction Pipe : PVC; Discharge Pipe : PE
- Phasa: 1-Phase
- Temperatures of Liquid (°C): 0 to 40
- FIRMAN Pump Engine Gasoline Chemical (Pompa Alkon Kimia)atribut:
- Horse Power: 7
- QEEHUA Pump Centrifugal Self-priming Acid and Alkali Resistant QHB Series (Pompa Sentrifugal)atribut:
- Head Type: High
- Mechanical Seal: Front and rear seal ring SSIC
- Number of Poles: 2 (Motive Force)
- Priming Head (m): 5
- ASANO Pump Lever Action for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Flow (cc/stroke): 500
- OBL Dosing Pump OBL Series (Pompa Kimia)atribut:
- Frequency (Hz): 50
- Material: PP/TFE/Pyrex
- Voltage (V AC): 230/400
- Hi-Flow Pump Chemical Stainless Steel (Pompa Kimia)Deskripsi:Application AreaFor transport any kind of liquid chemical for industry usageatribut:
- Impeller: SUS 304
- Maximum Temperature (°C): <50
- Mechanical Seal: SUS 304
- Pump Casing: SUS 304
- Shaft: SUS 304
- ACIS Timbangan Digital (Neraca Digital)Deskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
Daftar Harga chemical pump Terbaru October 2026
| Wilo Pump Chemical Transfer (Pompa Kimia) | Rp4.099.900 |
| Injecta Pump Chemical TP Series (Pompa Kimia) | Rp64.999.900 |
| AS ONE Pump Handy Chemical (Pompa Portabel) | Rp14.999.900 |
| LITTLE GIANT Pump Centrifugal Chemical Resistant Magnetic Drive Straight (Pompa Sentrifugal) | Rp5.099.900 |
| TRANZGEAR Helical Gear Motor (W/O Motor TR-97) | Rp15.999.900 |
| Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual) | Rp4.599.900 |
| Kenji Pump Chemical (Pompa Kimia) | Rp22.999.900 |
| DAYTON Pump Centrifugal Chemical Resistant Straight (Pompa Sentrifugal) | Rp9.999.900 |
| Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia) | Rp6.899.900 |
| Tacmina Pump Chemical (Pompa Kimia) | Rp6.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/1jP104661055-2.jpg)
/kkP108183740-2.jpg)
/ozP108018899-1.jpg)
/rnP109566995-1.jpg)
/pyP106180934-1.jpg)
/qzP102200971-4.jpg)
/3rP111231135-1.jpg)
/2rP109552099-1.jpg)
/esP108232532-1.jpg)
/psP106408928-1.jpg)
/8uP106735318-2.jpg)
/8wP111309320-1.jpg)
/bpP105397421-1.jpg)
/r0P103774972-2.jpg)
/hyP111203646-1.jpg)
/2gP101000088-2.jpg)
/3tP104712137-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)